Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Digital Recording Monitor, Overall 14" L (Discontinued)

  • Mfr # 56813
  • Zoro # G6574799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56813
Zoro #
G6574799
UPC #
095691568137
Country of Origin
United States

Dimensions

Monitor Size
5-45/64"
Overall Width
7-39/64"
Overall Height
10-39/64"
Push Rod Length
Reel Not Included
Overall Length
14"

Details

Item
Digital Recording Monitor
Power Source
18V Li-Ion Batteries or AC Plug
Battery Pack Replacement
22XH25
Waterproof
Water Resistant
For Use With
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Battery Capacity
2.0Ah
Battery Included
No
Connector Type
8-Pin Plug
Battery Type
Li-Ion
Display Color
Color
Number of Wheels
0
Monitor System
Integrated LCD
Voltage
115
Material of Construction
Water-Resistant Injection Molded
Operating Temp.
14 Degrees to 122 Degrees F

Description

Digital Recording Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.