Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Digital Recording Monitor, Overall 16" L (Discontinued)

  • Mfr # 54363
  • Zoro # G6564673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54363
Zoro #
G6564673
UPC #
095691543639
Country of Origin
United States

Dimensions

Monitor Size
6.5 in
Overall Width
12 1/2 in
Overall Length
16 in
Overall Height
9 1/2 in
Push Rod Length
Reel Not Included
Display Size
6 1/2 in

Details

Item
Digital Recording Monitor
Power Source
18V Li-Ion Batteries or AC Plug
Monitor System
Integrated LCD
Display Color
Color
For Use With
6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Waterproof
Water Resistant
Battery Type
Li-Ion
Connector Type
8-Pin Plug
Battery Included
No
Material of Construction
Water-Resistant Injection Molded
Battery Capacity
2.0 Ah
Voltage
115
Number of Wheels
0
Operating Temp.
14 Degrees to 122 Degrees F
Battery Pack Replacement
22XH25
Material
Water-Resistant Injection Molded
Minimum Operating Temperature
14 Degrees F

Description

Digital Recording Monitor, Product Type Camera Reel and Monitor Systems, Display Size 6 1/2 in, Power Source 18V Li-Ion Batteries or AC Plug, Battery Type Li-Ion, Connector Type 8-Pin Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.