Zoro Homepage

Digital Recording Monitor, Size 12-7/64"

  • Mfr # 57278

  • Zoro # G8095827


product price: $6,021.99
/ea
Free Shipping & Returns

Key Features

Push Rod Length
Reel Not Included
Voltage
120
Power Source
Cordless
Overall Width
15 1/2 in
Overall Length
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57278
Zoro #
G8095827
UPC #
095691572783
Country of Origin
United States

Dimensions

Push Rod Length
Reel Not Included
Overall Width
15 1/2 in
Overall Length
19 7/8 in
Monitor Size
12.1094 in
Overall Height
11 7/8 in
Display Size
12 1/8 in

Description

Pipe Inspection Monitor, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 12 1/8 in, Display Type LCD, Display Interface Push-Button, Data Transmission USB Drive, Tool Series SeeSnake(R), Camera Diameter Not Applicable, Resolution 1024 x 768, Distance Counting No, Power Source Cordless, Number of Batteries Included 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.