Drain Clean Auger
- Mfr # 55457
- Zoro # G223944584
product price:Â
$
28.19
/ea
Key Features
Tool Series
T-225
Compatible Cleaner Series
K-45
Minimum Drain Line Inside Diameter
3/4 in
Head Type
Straight Auger
Compatible Product Type
Drum Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55457
- Zoro #
- G223944584
- UPC #
- 0095691554574
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 3/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Connection Size
- 5/8 in
- Fits Chest Size
- For use in Retrieving Lost or Broken Cable
Details
- Item
- Drain Auger
- Tool Series
- T-225
- Compatible Cleaner Series
- K-45
- Head Type
- Straight Auger
- Compatible Product Type
- Drum Machine
- Features
- For use in Retrieving Lost or Broken Cable
- Compatible Manufacturer Part Number
- 36033, 37338, 37343, 52972, 53122, 76455, 78048, 78053, 78058
- Product Type
- Auger
- Application
- Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals
- Fits Brand
- Ridgid
Description
Drain Auger, Head Type Straight Auger, Compatible Cleaner Series K-45, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals, Features For use in Retrieving Lost or Broken Cable, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.