Drain Clean Auger
- Mfr # 61790
- Zoro # G423944513
product price:Â
$
42.95
/ea
Key Features
Tool Series
T-4
Fits Brand
Ridgid
Minimum Drain Line Inside Diameter
2 in
Application
Drain Cleaning
Compatible Product Type
Sectional Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61790
- Zoro #
- G423944513
- UPC #
- 0095691617903
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- Breaks up Remains of Stoppage Left by Straight Auger, For use as Second Tool in Line
Details
- Item
- Drain Auger
- Tool Series
- T-4
- Fits Brand
- Ridgid
- Application
- Drain Cleaning
- Compatible Product Type
- Sectional Machine
- Features
- Breaks up Remains of Stoppage Left by Straight Auger, For use as Second Tool in Line
- Compatible Manufacturer Part Number
- 27592, 27597, 27612, 27617, 27637, 44587, 45302, 48462, 59175, 67388, 67393, 84295
- Compatible Cleaner Series
- K-1500G
- Head Type
- Funnel Auger
- Product Type
- Auger
Description
Drain Auger, Head Type Funnel Auger, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Features Breaks up Remains of Stoppage Left by Straight Auger, For use as Second Tool in Line, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.