Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 59485
- Zoro # G323944323
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Minimum Drain Line Inside Diameter
2 in
Fits Brand
Ridgid
Head Type
H-Cutter
Product Type
Cutter
Application
Drain Cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59485
- Zoro #
- G323944323
- UPC #
- 0095691594853
- Country of Origin
- United States
- Item
- Drain Cutter
- Fits Brand
- Ridgid
- Head Type
- H-Cutter
- Product Type
- Cutter
- Application
- Drain Cleaning
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Compatible Product Type
- Sectional Machine
- Tool Series
- T-12
- Compatible Cleaner Series
- K-1500G
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Cutter Length
- 3 1/2 in
- Maximum Drain Line Inside Diameter
- 10 in
Description
Drain Cutter, Head Type H-Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 3 1/2 in, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.