Shop DEWALT

Nail Gun, 20 V DC

  • Mfr # DCN623B
  • Zoro # G603457925

original price:  $278.99 , new price: $239.00 , 14 percent off
new price: 
$
239.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Collation Type
Adhesive
Depth Control
Yes
Collation Angle
0 Degrees
Tool Weight
4.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN623B
Zoro #
G603457925
UPC #
885911658003
Country of Origin
Mexico
Item
Nail Gun
Voltage
20 V DC
Collation Type
Adhesive
Collation Angle
0 Degrees
Tool Weight
4.1 lb
Power Source
Cordless
For Nail Gauge
23 ga
For Nail Head Style
Headless
Built-In Light
Yes
Charger Included
No
Case Included
No
Number of Batteries Included
0
Firing Mode
Sequential
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Wireless Tool Tracking
No
Collation Style
Strip
Product Type
Nail Gun
Nail Gun Type
Finish
Tool Series
20V MAX* ATOMIC(TM)
Battery Platform
20V MAX*
Motor Type
Brushless
Battery Type
Tabbed
Includes Case
Case Not Included
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Battery Series
20V MAX*
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Yes
For Nail Length Range
5/8 in to 1 1/2 in
Overall Length
12 5/16 in
Overall Width
4 13/16 in
Overall Height
9 7/8 in
For Nail Length - Maximum
1 1/2 in
For Nail Length - Minimum
5/8 in

Description

Complete finish, trim, and remodeling work with this ATOMIC COMPACT SERIESTM 20V MAX* Brushless Cordless 23 Ga. Pin Nailer. The battery-powered nailer is designed to drive 23 Ga. pin nails measuring between 5/8 in. and 1-1/2 in. with its high-output brushless motor. Take advantage of cordless convenience as you seamlessly drive nails with no hoses, compressors, or gas cartridges required. Battery & Charger Sold Separately


  • • Compatible With Several Sizes Of Fasteners - Unit works with 23 Ga. pin nails from 5/8" up to 1-1/2 in. in length

  • • Designed For Ease Of Use - With tool-free jam release and tool-free depth adjust

  • • Know When To Reload - Low nail lockout system with LED indicator to inform user when it’s time to reload

Designed for:


  • • (1) DCN623 DEWALT® 20V MAX* 23 Ga. Cordless Pin Nailer

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Shots Per Charge - DCN623B drives 2,000 nails on average per charge**

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.