Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 59625
- Zoro # G923944235
product price:Â
$
52.19
/ea
Key Features
Features
For Clearing any Stoppage, Roots, Rags, Sticks
Fits Brand
Ridgid
Minimum Drain Line Inside Diameter
2 in
Tool Series
T-21
Head Type
Spiral Saw Tooth Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59625
- Zoro #
- G923944235
- UPC #
- 0095691596253
- Country of Origin
- United States
- Item
- Drain Cutter
- Features
- For Clearing any Stoppage, Roots, Rags, Sticks
- Fits Brand
- Ridgid
- Tool Series
- T-21
- Head Type
- Spiral Saw Tooth Cutter
- Product Type
- Cutter
- Compatible Cleaner Series
- K-1500G
- Application
- Drain Cleaning
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Compatible Product Type
- Sectional Machine
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 2 1/2 in
- Fits Chest Size
- For Clearing any Stoppage, Roots, Rags, Sticks
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 2 1/2 in, Features For Clearing any Stoppage, Roots, Rags, Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.