Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 59775
- Zoro # G723944206
product price:Â
$
82.15
/ea
Key Features
Compatible Product Type
Sectional Machine
Features
For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
Application
Drain Cleaning
Tool Series
T-26
Cutter Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59775
- Zoro #
- G723944206
- UPC #
- 0095691597755
- Country of Origin
- United States
Dimensions
- Cutter Length
- 4 1/2 in
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
Details
- Item
- Drain Cutter
- Compatible Product Type
- Sectional Machine
- Features
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
- Application
- Drain Cleaning
- Tool Series
- T-26
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46097, 59175, 67388, 84295, 91027
- Compatible Cleaner Series
- K-1500G
- Head Type
- 4-Blade Cutter
- Fits Brand
- Ridgid
- Number of Blades
- 4
- Product Type
- Cutter
Description
Drain Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 4 1/2 in, Features For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Number of Blades 4, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.