Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 61770
- Zoro # G623944252
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Maximum Drain Line Inside Diameter
10 in
Fits Brand
Ridgid
Compatible Manufacturer Part Number
23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
Product Type
Cutter
Compatible Product Type
Sectional Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61770
- Zoro #
- G623944252
- UPC #
- 0095691617705
- Country of Origin
- United States
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 2 in
- Cutter Length
- 6 in
- Fits Chest Size
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
Details
- Item
- Drain Cutter
- Fits Brand
- Ridgid
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
- Application
- Drain Cleaning
- Head Type
- Expanding Cutter
- Features
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
- Tool Series
- T-15A
- Compatible Cleaner Series
- K-1500G
Description
Drain Cutter, Head Type Expanding Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 6 in, Features For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-15A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.