Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 62880
- Zoro # G223944676
product price:Â
$
29.99
/ea
Key Features
Application
Drain Cleaning
Cutter Length
1 3/4 in
Head Type
Spade Cutter
Tool Series
T-107
Fits Brand
Ridgid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62880
- Zoro #
- G223944676
- UPC #
- 0095691628800
- Country of Origin
- United States
Dimensions
- Cutter Length
- 1 3/4 in
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Connection Size
- 7/8 in
- Fits Chest Size
- Open up Floor Drains
Details
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Head Type
- Spade Cutter
- Tool Series
- T-107
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-60
- Features
- Open up Floor Drains
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
- Compatible Manufacturer Part Number
- 53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
Description
Drain Cutter, Head Type Spade Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 1 3/4 in, Features Open up Floor Drains, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.