Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3283
- Zoro # G023523033
product price:Â
$
44,691.99
/ea
Key Features
Tailstock Taper
MT4
Series
ZX
Spindle Bore
3 1/8 in
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Spindle Nose Taper
MT7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3283
- Zoro #
- G023523033
- UPC #
- 019907009146
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Tailstock Taper
- MT4
- Series
- ZX
- Spindle Bore
- 3 1/8 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Spindle Nose Taper
- MT7
- Standards
- UL 987
- Voltage
- 230V, 460V
- Phase
- Three
- Distance Between Centers
- 40 in
- Includes Stand
- Stand Included
- Includes Collet Closer
- No Collet Closer
- Includes Digital Readout
- No Digital Readout
- Spindle Speed - Maximum
- 1,500 RPM
- Lathe Head Drive
- Gear Drive
- Horsepower
- 10 hp
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 26 RPM
- Swing Over Bed
- 16 in
- Includes Taper Attachment
- No Taper Attachment
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.