Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 63045
- Zoro # G523944390
product price:Â
$
35.55
/ea
Key Features
Minimum Drain Line Inside Diameter
3/4 in
Compatible Manufacturer Part Number
78048, 78053, 78058
Head Type
4-Blade Cutter, Saw Tooth Cutter
Number of Blades
4
Cutter Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63045
- Zoro #
- G523944390
- UPC #
- 0095691630452
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 3/4 in
- Cutter Length
- 1 in
- Connection Size
- 5/8 in
- Maximum Drain Line Inside Diameter
- 4 in
- Fits Chest Size
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
Details
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 78048, 78053, 78058
- Head Type
- 4-Blade Cutter, Saw Tooth Cutter
- Number of Blades
- 4
- Tool Series
- T-213
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-50
- Application
- Drain Cleaning
- Features
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
Description
Drain Cutter, Head Type 4-Blade Cutter, Saw Tooth Cutter, Compatible Cleaner Series K-50, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Cutter Length 1 in, Features For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Number of Blades 4, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.