Water Jetter Nozzles
- Mfr # 64717
- Zoro # G324146825
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Coupling Type
Female
Nozzle Types Included
Drop Head
Nozzle Connection Size
1/8 in
Product Type
Drop Head Nozzle
Compatible Jetter Series
KJ-1350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64717
- Zoro #
- G324146825
- UPC #
- 0095691647177
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/8 in
Details
- Item
- Drop Head Nozzle
- Coupling Type
- Female
- Nozzle Types Included
- Drop Head
- Product Type
- Drop Head Nozzle
- Compatible Jetter Series
- KJ-1350
- Compatible Jetter Manufacturer Part Number
- KJ-1350
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.