Drain Clean Cutter
- Mfr # 92550
- Zoro # G223944447
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
10 in
Compatible Manufacturer Part Number
73003, 73008, 73048, 73073
Tool Series
T-436
Product Type
Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92550
- Zoro #
- G223944447
- UPC #
- 0095691925503
- Country of Origin
- United States
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 73003, 73008, 73048, 73073
- Tool Series
- T-436
- Product Type
- Cutter
- Application
- Drain Cleaning
- Head Type
- 3-Blade Cutter
- Compatible Product Type
- Drum Machine
- Number of Blades
- 3
- Features
- For Sewer Lines Blocked Heavily with Roots, Rags and Sticks
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-4310
Dimensions
- Minimum Drain Line Inside Diameter
- 3 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 6 in
- Fits Chest Size
- For Sewer Lines Blocked Heavily with Roots, Rags and Sticks
Description
Drain Cutter, Head Type 3-Blade Cutter, Compatible Cleaner Series K-4310, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 3 in, Application Drain Cleaning, Cutter Length 6 in, Features For Sewer Lines Blocked Heavily with Roots, Rags and Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Number of Blades 3, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-436
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.