Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 98030
- Zoro # G023944579
product price:Â
$
96.79
/ea
Key Features
Compatible Product Type
Sectional Machine
Cutter Length
5 in
Compatible Cleaner Series
K-1500G
Product Type
Cutter
Compatible Manufacturer Part Number
27592, 27597, 27612, 27617, 27637, 44587, 45302, 48462, 67388, 67393
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98030
- Zoro #
- G023944579
- UPC #
- 0095691980304
- Country of Origin
- United States
Dimensions
- Cutter Length
- 5 in
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Details
- Item
- Drain Cutter
- Compatible Product Type
- Sectional Machine
- Compatible Cleaner Series
- K-1500G
- Product Type
- Cutter
- Compatible Manufacturer Part Number
- 27592, 27597, 27612, 27617, 27637, 44587, 45302, 48462, 67388, 67393
- Tool Series
- T-50
- Application
- Drain Cleaning
- Fits Brand
- Ridgid
- Features
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
- Head Type
- Sharktooth Cutter
Description
Drain Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 5 in, Features For use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.