Drain Clean Cutter
- Mfr # 98045
- Zoro # G923944761
product price:Â
$
59.79
/ea
Key Features
Compatible Cleaner Series
K-1500G
Fits Brand
Ridgid
Compatible Product Type
Sectional Machine
Features
For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Product Type
Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98045
- Zoro #
- G923944761
- UPC #
- 0095691980458
- Country of Origin
- United States
- Item
- Drain Cutter
- Compatible Cleaner Series
- K-1500G
- Fits Brand
- Ridgid
- Compatible Product Type
- Sectional Machine
- Features
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
- Product Type
- Cutter
- Head Type
- Sharktooth Cutter
- Application
- Drain Cleaning
- Tool Series
- T-50-3
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Cutter Length
- 5 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Description
Drain Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 5 in, Features For use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-50-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.