Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 98050
- Zoro # G723944350
product price:Â
$
72.49
/ea
Key Features
Application
Drain Cleaning
Fits Brand
Ridgid
Head Type
Sharktooth Cutter
Features
Ideal for Rooftop Vent Stacks and Institutional, Commercial or Residential Cleaning
Compatible Manufacturer Part Number
66467, 66472, 66477, 66512, 66517, 94497
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98050
- Zoro #
- G723944350
- UPC #
- 0095691980502
- Country of Origin
- United States
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Fits Brand
- Ridgid
- Head Type
- Sharktooth Cutter
- Features
- Ideal for Rooftop Vent Stacks and Institutional, Commercial or Residential Cleaning
- Compatible Manufacturer Part Number
- 66467, 66472, 66477, 66512, 66517, 94497
- Product Type
- Cutter
- Compatible Cleaner Series
- K-60SP
- Tool Series
- T-150
- Compatible Product Type
- Sectional Machine
Dimensions
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Cutter Length
- 4 in
- Connection Size
- 7/8 in
- Fits Chest Size
- Ideal for Rooftop Vent Stacks and Institutional, Commercial or Residential Cleaning
Description
Drain Cutter, Head Type Sharktooth Cutter, Compatible Cleaner Series K-60SP, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 4 in, Features Ideal for Rooftop Vent Stacks and Institutional, Commercial or Residential Cleaning, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.