Shop RIDGID
See all product information
Drain Clean Gloves
Mfr # 78138
Zoro # G323944705
product price:Â $34.59
/eaKey Features
Sold As
Pair
Size- Alpha
Universal
Gender
Unisex
Palm Type
Coated
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78138
Zoro #
G323944705
UPC #
0095691781383
Country of Origin
China
Dimensions
Size- Alpha
Universal
Details
Sold As
Pair
Item
Drain Clean Gloves
Gender
Unisex
Palm Type
Coated
Glove Coating Finish
Textured
Palm Style
Coated
Hem Style
Finished
Knit Material Color
Red
Description
Drain Clean Gloves, Hem Style Finished, Glove Style Task and Chore, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Leather Palm Material Not Applicable, Base Coating Material PVC, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Glove Performance Provide protection against rotating cable, abrasion, cuts, and chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.