Shop RIDGID
See all product information
Create Account
Drain Clean Knocker
- Mfr # 63060
- Zoro # G523944307
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Head Type
Chain Knocker
Features
For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Minimum Drain Line Inside Diameter
3/4 in
Compatible Cleaner Series
K-50
Fits Brand
Ridgid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63060
- Zoro #
- G523944307
- UPC #
- 0095691630605
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 3/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Connection Size
- 5/8 in
- Cutter Length
- 2 in
- Fits Chest Size
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Details
- Item
- Drain Knocker
- Head Type
- Chain Knocker
- Features
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
- Compatible Cleaner Series
- K-50
- Fits Brand
- Ridgid
- Tool Series
- T-216
- Compatible Manufacturer Part Number
- 26993, 26998, 27008, 27013, 27028, 27033, 28098, 28103, 52363, 52972, 53107, 53112, 53117, 53122, 53127, 58920, 58960, 58980, 59000, 59462, 61482, 61487, 61502, 63822, 63827, 69205, 76430
- Product Type
- Chain Knocker
- Compatible Product Type
- Sectional Machine
- Application
- Drain Cleaning
Description
Drain Knocker, Head Type Chain Knocker, Compatible Cleaner Series K-50, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Cutter Length 2 in, Features For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-216
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.