Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Machine, 3/8x100, 1/2x90

  • Mfr # 53117

  • Zoro # G0396663


product price: $2,205.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
115 V
Application
Sink Lines, Floor Drains, Roof Vents
HP
1/12
Includes
3/8 in x 75 ft Cable, A13 Pin Key, C-32, RIDGID Leather Drain Cleaning Gloves, T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53117
Zoro #
G0396663
UPC #
095691531179
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
3/4 in to 4 in
Overall Width
14 in
Overall Length
19 in
Overall Height
17 in
Cable Diameter Included - Cable A
3/8 in
Minimum Drain Line Inside Diameter
3/4 in
Manufacturer Warranty Length
Full Lifetime
Maximum Drain Line Inside Diameter
4 in
Cable Length
75 ft
Cable Length Included - Cable A
75 ft

Details

Max. Run
100 ft
Voltage
115 V
Application
Sink Lines, Floor Drains, Roof Vents
HP
1/12
Includes
3/8 in x 75 ft Cable, A13 Pin Key, C-32, RIDGID Leather Drain Cleaning Gloves, T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter
Standards
CSA Certified, UL Listed
Operating Speed
240 RPM
Corded/Banded
Corded
Drum Capacity
100 ft. 3/8" or 90 ft. of 1/2" Cable
Item
Drain Cleaning
Corded/Cordless
Corded
Features
Drum Tilt
Power Source
Corded
Maximum Drum Capacity
100 ft of 3/8 in Cable, 90 ft of 1/2 in Cable
Kit Contents
Bare Tool
Core Type Included - Cable A
Inner Core
Number of Cutters Included
2
Tool Weight
71 lb
Core Type
Inner Core
Number of Augers Included
1
Horsepower
1/8 hp
Tool Series
K-3800
Cutter Types Included
C Cutter, Spade Cutter
Feed Type
Manual
Frequency
60 Hz
Current
2 A
Maximum Run
100 ft
Reversible
Yes
Maximum Operating Speed
240 RPM
Auger Types Included
Bulb Auger
Number of Cables Included
1
Machine Type
Drum Machine
Phase
Single-Phase

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 1, Cable Length Included - Cable A 75 ft, Number of Augers Included 1, Number of Cutters Included 2, Maximum Operating Speed 240 RPM, Horsepower 1/8 hp, Tool Series K-3800, Auger Types Included Bulb Auger, Cutter Types Included C Cutter, Spade Cutter, Tool Weight 71 lb, Voltage 115 V, Application Sink Lines, Floor Drains, Roof Vents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.