Zoro Homepage

Drain Cleaning Machine Replacement Drum

  • Mfr # 73093

  • Zoro # G910874835


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-4310 FXP Drum Machine
Material
Polymer
Fits Brand
Ridgid
Compatible Cleaner Manufacturer Part Number
73048
Compatible Cleaner Series
Ridgid K-4310 FXP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73093
Zoro #
G910874835
UPC #
095691730930
Country of Origin
United States

Dimensions

Compatible Cable or Hose Diameter
3/4 in

Details

Item
Drain Cleaning Machine Replacement Drum
For Use With
K-4310 FXP Drum Machine
Material
Polymer
Fits Brand
Ridgid
Compatible Cleaner Manufacturer Part Number
73048
Compatible Cleaner Series
Ridgid K-4310 FXP

Description

Drain Cleaning Machine Replacement Drum, Product Type Drum, Compatible Cleaner Manufacturer Part Number 73048, Compatible Cleaner Series Ridgid K-4310 FXP, Material Polymer, Compatible Cable or Hose Diameter 3/4 in, Fits Brand Ridgid, For Use With K-4310 FXP Drum Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.