Drain Cleaning Machine, Reversible, Bare Tool, 34 to 4 Drain, 16 hp, 115V, 4A, 400 RPM, 745 dB
Mfr # 58975
Zoro # G608757297
product price:Â $3,808.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58975
Zoro #
G608757297
UPC #
95691589750
Country of Origin
United States
Description
The Ridgid K50 is a portable drain cleaning machine designed to clean 114 to 4 in drain lines Applications include sink, shower and floor drains Capable of running three different size cables 516, 38 and 58 in The machine is driven by a 16 hp motor that has a grounded electrical system An integral Ground Fault Interrupter GFCI is built into the line cord A toggle switch provides forwardoffreverse control of the motor The K50 is designed to use 58 in dia sectionaltype cable that has a quick change coupling system for disconnecting tools The cable is manually fed in and out of the drain and rotates at a speed of 400 RPM The rotation of the cable is controlled by a clutch handle The cable stops instantly when the clutch handle is released The K50 is also designed to use with the A17 adapters Adapters will hold 516 in or 38 in continuous length cables Rotation of the adapters is controlled by the clutch handle The cable adapter is equipped with a quickacting brake which immediately stops rotation of the drum when the clutch handle is pulled upward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.