Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Inspection Camera, 22 mm dia Camera

  • Mfr # 70023

  • Zoro # G709440111


product price: $4,329.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 3/4 in
Overall Length
13 1/4 in
Cable Type
High Flex
Features
Traceability - Integrated 512 Hz Sonde allows for easy Line Tracing and Locating
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70023
Zoro #
G709440111
UPC #
095691700230
Country of Origin
United States

Dimensions

Overall Width
8 3/4 in
Overall Length
13 1/4 in
Camera Diameter
22 mm
Overall Height
16 1/4 in
Cable/Push Rod Length
65 ft
Cable Diameter
0.33 in
Cable Dia.
0.33 in
Push Rod Length (Ft.)
65 ft (20 m)
Length
13.3 in
Height
16.2 in
Width
8.8 in

Details

Item
Reels & Cameras
Cable Type
High Flex
Features
Traceability - Integrated 512 Hz Sonde allows for easy Line Tracing and Locating
Material
Plastic
Camera Type
Auto-Image Flip
Resolution
640 x 480
Tool Series
SeeSnake(R) microDRAIN
Function
Auto-Image Rotation
Minimum Pipe Capacity
1 in
Light Type
LED
Minimum Operating Temperature
0 Degrees C
Camera Material
Stainless Steel
Number of Lights
6
Maximum Pipe Capacity
3 in
Data Transmission
Wifi
Number of Batteries Included
0
Distance Counting
No
Compatible Manufacturer Model Number
CA-350, CS12X, CS65XR, CS6X VERSA
Tilt Sensing
Included
Pipe Capacity
1.25 in - 3 in
Pixel Resolution
640 x 480 pixels
Application
Professional Plumbing, Video Inspection, Professional Drain Cleaning, Reinstatement, Relining, Drain Inspection

Description

Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 3 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 65 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Wifi, Tool Series SeeSnake(R) microDRAIN, Camera Diameter 22 mm, Resolution 640 x 480, Distance Counting No, Number of Batteries Included 0, Compatible Manufacturer Model Number CA-350, CS12X, CS65XR, CS6X VERSA, Cable Diameter 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.