Drain Inspection Camera
Mfr # 69763
Zoro # G322582052
product price: $13,689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69763
Zoro #
G322582052
UPC #
0095691000910
Country of Origin
United States
Description
Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type LCD Display, Display Interface Touchpad, Data Transmission Bluetooth, Wi-Fi, Tool Series Compact M40, Camera Diameter 1 in, Resolution 640 x 480, Distance Counting Yes, Power Source 18V Li-Ion Rechargeable Battery or AC Adapter, Compatible Monitor, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.