Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Inspection Camera

  • Mfr # 69998

  • Zoro # G922580496


product price: $14,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69998
Zoro #
G922580496
UPC #
0095691699985
Country of Origin
United States

Description

Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type LCD Display, Display Interface Touchpad, Data Transmission Bluetooth, Wi-Fi, Tool Series Compact M40, Camera Diameter 1 in, Resolution 640 x 480, Distance Counting Yes, Power Source 18V Li-Ion Rechargeable Battery or AC Adapter, Compatible Monitor, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.