Zoro Homepage

Drain Inspection Camera System

  • Mfr # 80643

  • Zoro # G016036885


product price: $5,469.99
/ea
Free Shipping & Returns

Key Features

Reel Type
Micro Drain APX
Camera Diameter
22 mm
Cable/Push Rod Length
65 ft
Distance Counting
Yes
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80643
Zoro #
G016036885
UPC #
095691806437
Country of Origin
United States

Dimensions

Camera Diameter
22 mm
Cable/Push Rod Length
65 ft
Overall Length
13 1/4 in
Overall Width
8 3/4 in
Cable Diameter
0.33 in
Overall Height
16 1/4 in

Details

Reel Type
Micro Drain APX
Distance Counting
Yes
Compatible Product Type
Seesnake Monitor
Features
Auto-Image Flip, Durability, Enhanced Camera Functionality, HQX Live, Portability, Stability, Versatility
Item
Drain Inspection Camera System
Function
Auto Image Rotation
Includes
CSX Via Wi-Fi Hub
Resolution
640 x 480
Camera Type
Self-Leveling
Material
Hardened Stainless Steel Camera Head
Power Source
Corded
Camera Head Locator
Included
Reel Material
Steel
Camera Material
Stainless Steel
Data Transmission
Wi-Fi
Cable Type
High Flex
Tool Series
Seesnake
Tilt Sensing
Included
Minimum Pipe Capacity
1 1/4 in
Number of Batteries Included
0
Compatible Manufacturer Model Number
CS12X, CS65XR, CS6x Versa, CSx Via
Maximum Pipe Capacity
3 in

Description

Drain Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 3 in, Minimum Pipe Capacity 1 1/4 in, Cable/Push Rod Length 65 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Wi-Fi, Tool Series Seesnake, Camera Diameter 22 mm, Resolution 640 x 480, Distance Counting Yes, Power Source Corded, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.