This item is Discontinued.
This item is Discontinued.
Drum Machine Kit, 34 to 4 Drain, 110 hp, 230V AC, 240 RPM, 25 L x 155 W x 265 H in (Discontinued)
Mfr #
61502
Zoro #
G308757221
UPC # 95691615022
Country of Origin United States
Category Plumbing Specialty Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61502
Zoro #
G308757221
UPC #
95691615022
Country of Origin
United States
Description
The Ridgid K3800 drain cleaning machine will clean drain lines up to 4 in dia and 100 ft L Drum provided with the machine holds up to 100 ft of 38 in cable or 90 ft of 12 in cable An optional sink drum holds 50 ft of 516 in cable Both drums include an inner drum to guard against cable flip over Designed to clean sink lines, floor drains and roof vents The drum is driven by a 110 hp universal series motor that has a grounded electrical system An integral Ground Fault Interrupter GFCI is built into the line cord and a pneumatic foot actuator provides onoff control of the motor When the cable hits a blockage, the motor gears down automatically to provide more power and greater operator control The cable is manually fed in and out of the drain An optional autofeed is available that will advance or retract the cable Drum tilt adjusts to provide proper cable feed angle The cable has a quick change coupling system for connecting tools The drum separates from the motor frame for twohand transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.