Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Tool, 45 Deg, Single

  • Mfr # 23332

  • Zoro # G0380965


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Cone Type
Eccentric
Application
For Soft Copper, Brass, Aluminum and Mild Steel (JIC and Bundy) Tubing
Overall Length (In.)
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23332
Zoro #
G0380965
UPC #
095691233325
Country of Origin
United States

Dimensions

Overall Length (In.)
6 1/4 in
Tool Length
6 1/4 in
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Maximum Wall Thickness
0.035 in
Number of Sizes
7

Details

Item
Flaring Tool
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Cone Type
Eccentric
Application
For Soft Copper, Brass, Aluminum and Mild Steel (JIC and Bundy) Tubing
Handle
Sliding T
Features
Marked Tubing Sizes
Tool Weight
2.75 lb
Series
345
Product Type
Manual Flaring Tool
Material Application
Aluminum, Brass, Steel, Copper
Handle Design
Sliding T

Description

Flaring Tool, Product Type Manual Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Steel, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.035 in, Cone Type Eccentric, Number of Sizes 7, Handle Design Sliding T, Series 345, Tool Length 6 1/4 in, Tool Weight 2.75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.