
Flaring/Cutting Kit
Mfr # 33927
Zoro # G2491194
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Flare Type
Double 45 Degree
Capacity Tubing O.D. (In.)
Single Lap Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8; Double Lap Flares 3/16, 1/4, 5/16, 3/8, 1/2; Cuts 1/8 to 1-1/8
Features
Fold-Away Reamer
Handle
Sliding T
Includes
Spare Cutter Wheel in Handle, Tool Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33927
Zoro #
G2491194
UPC #
095691339270
Country of Origin
United States
Dimensions
Overall Length (In.)
6 1/4 in
Tube Flaring Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Details
Item
Flaring and Cutting Set
Flare Type
Double 45 Degree
Capacity Tubing O.D. (In.)
Single Lap Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8; Double Lap Flares 3/16, 1/4, 5/16, 3/8, 1/2; Cuts 1/8 to 1-1/8
Features
Fold-Away Reamer
Handle
Sliding T
Includes
Spare Cutter Wheel in Handle, Tool Box
Application
For Soft Copper, Brass, Aluminum and Mild Steel (JIC and Bundy) Tubing
Material Application
Aluminum, Brass, Copper, Steel
Container Type
Case
Minimum Cutting Capacity
0.188 in
Includes Storage Container
Yes
Maximum Cutting Capacity
0.5 in
Description
Flaring and Cutting Set, Kit Type Flaring Tool Kit, Material Application Aluminum, Brass, Copper, Steel, Minimum Cutting Capacity 0.188 in, Maximum Cutting Capacity 0.5 in, Flare Type Double 45 Degree, Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Container Type Case, Features Fold-Away Reamer, Includes Spare Cutter Wheel in Handle, Tool Box, Includes Storage Container Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.