Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid FlexShaft, K9-306 for 3 - 6" Pipes; Includes: 125' 3/8" cable and kit 66593

FlexShaft, K9-306 for 3 - 6" Pipes; Includes: 125' 3/8" cable and kit (Discontinued)

  • Mfr # 66593
  • Zoro # G304305518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66593
Zoro #
G304305518
UPC #
95691665935
Country of Origin
Unknown

Dimensions

Length
24
Height
38
Width
48

Description

FLEXSHAFT, K9-306 NA 120V 3"-6" Pipes Includes: 125' 3/8" cable and kit*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.