Shop RIDGID
See all product information
Create Account
FlexShaft, KM-1004, w/ Battery/Charger
- Mfr # 79773
- Zoro # G123516676
product price:Â
$
5,900.99
/ea
Free Shipping & Returns
Key Features
Minimum Drain Line Inside Diameter
1 1/4 in
Number of Chargers Included
1
Maximum Drain Line Inside Diameter
4 in
Cable Diameter Included -Cable A
5/16 in
Includes
(2) Batteries, Charger, DeadCore Cable with Repair Coupling (5/16 in x 80 ft), FlexShaft Lubricant Bottle, Heavy-Duty Carbide Chain Knockers (2 in, 4 in), Hex Key (3 mm), Hex Key (4 mm), Manual Pack, Sheath Spacer (2 in), Sheath Spacer (4 in), Sheath Stock (12 in), Tool Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79773
- Zoro #
- G123516676
- UPC #
- 0095691797735
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Cable Diameter Included -Cable A
- 5/16 in
- Cable Length Included -Cable A
- 80 ft
Details
- Item
- Drain Cleaning Machine
- Number of Chargers Included
- 1
- Includes
- (2) Batteries, Charger, DeadCore Cable with Repair Coupling (5/16 in x 80 ft), FlexShaft Lubricant Bottle, Heavy-Duty Carbide Chain Knockers (2 in, 4 in), Hex Key (3 mm), Hex Key (4 mm), Manual Pack, Sheath Spacer (2 in), Sheath Spacer (4 in), Sheath Stock (12 in), Tool Bag
- Head Type
- Chain Knocker
- Maximum Operating Speed
- 2,000 RPM
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Charger, (2) Batteries
- Compatible Product Type
- Pipes
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 2
- Number of Cables Included
- 1
- Power Source
- Corded, Cordless
- Battery Capacity
- 5 Ah
- Tool Weight
- 72 lb
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Maximum Operating Speed 2,000 RPM, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Tool Weight 72 lb, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.