Shop ELECTRIC EEL
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sectional Cable Machine, 104 Ft. Kit
- Mfr # GWG311489
- Zoro # G622918322
product price:Â
$
3,426.99
/ea
Key Features
Material
Steel
Includes
Thirteen 8 ft. sections,tool kit with 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
Color
Blue
Base Material
Aluminum
Outside Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311489
- Zoro #
- G622918322
- UPC #
- 694585011027
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 10 in
Details
- Material
- Steel
- Includes
- Thirteen 8 ft. sections,tool kit with 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
- Color
- Blue
- Base Material
- Aluminum
- Item
- Cable Machine
Description
The Electric Eel sectional cable machine cleans main sewer lines with 1-1/4 in. dual cables. This machine includes 13 sections of 8 ft. dual cables for 104 ft. of coverage for cleaning 3 in. to 10 in. diameter lines. This sewer cleaner has self-feeding action, and can accommodate up to 200 ft. of dual cables for longer runs. The 1/2 HP motor spins the cables at 500 RPM, moving in and out of the pipeline to loosen dirt and foreign matter. When not in use, the handle folds down for storage and transport, with the included cables stored inside two containers.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.