
Foam Core Cutter, ABS, PVC, 13-1/2 In. L
Mfr # 41703
Zoro # G4799505
product price: $27.79
/eaKey Features
Cutting Capacity
1-1/2 in
Cutting Action
Standard Shear
Body Material
Plastic
Includes
Extra Blade
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41703
Zoro #
G4799505
UPC #
095691417039
Country of Origin
China
Dimensions
Tool Length
13-1/2 in
Details
Cutting Capacity
1-1/2 in
Cutting Action
Standard Shear
Body Material
Plastic
Includes
Extra Blade
Blade Material
Stainless Steel
Material Application
Foam Core ABS, Foam Core PVC
Handle Design
Lever
Item
Plastic Pipe Cutters
Handle Material
Plastic
Features
Provides a clean, square, burrless cut., Comes with 2 blades, Easy to use: snap onto the pipe and rotate
Maximum Cutting Capacity
1 1/2 in
Tool Weight
0.22 lb
Description
Core Cutter, Product Type Foam Core Cutter, Material Application Foam Core ABS, Foam Core PVC, Cutting Action Manual, Maximum Cutting Capacity 1 1/2 in, Tool Length 13 1/2 in, Body Material Plastic, Blade Material Stainless Steel, Features Easy-to-Use, Extended Handle, Fast and Clean, Handle Design Lever, Handle Material Plastic, Includes Extra Blade, Tool Weight 0.22 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.