Zoro Homepage

Foam Core Cutter, ABS, PVC, 14 In. L

  • Mfr # 40938

  • Zoro # G4817513


product price: $27.29
/ea

Key Features

Cutting Capacity
2 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Includes
Extra Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40938
Zoro #
G4817513
UPC #
095691409386
Country of Origin
China

Dimensions

Tool Length
14 in

Details

Cutting Capacity
2 in
Cutting Action
Standard Shear
Body Material
Plastic
Blade Material
Stainless Steel
Includes
Extra Blade
Material Application
Foam Core ABS, Foam Core PVC
Handle Design
Lever
Item
Core Cutter
Features
Easy-to-Use, Extended Handle, Fast and Clean
Handle Material
Plastic
Maximum Cutting Capacity
2 in
Tool Weight
0.36 lb

Description

Core Cutter, Product Type Foam Core Cutter, Material Application Foam Core ABS, Foam Core PVC, Cutting Action Manual, Maximum Cutting Capacity 2 in, Tool Length 14 in, Body Material Plastic, Blade Material Stainless Steel, Features Easy-to-Use, Extended Handle, Fast and Clean, Handle Design Lever, Handle Material Plastic, Includes Extra Blade, Tool Weight 0.36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.