
Four Wheel Pipe Cutter, Stainless Steel
Mfr # 32880
Zoro # G2709375
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
2-1/2" - 4"
Cutting Action
Standard 4-Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Cast-Iron, Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32880
Zoro #
G2709375
UPC #
095691328809
Country of Origin
United States
Dimensions
Tool Width
8 1/2 in
Tool Length
26 1/2 in
Tool Height
3 in
Details
Cutting Capacity
2-1/2" - 4"
Cutting Action
Standard 4-Wheel Cutter
Body Material
Iron
Blade Material
Steel
Material Application
Cast-Iron, Stainless Steel, Steel
Handle Design
Ergonomic
Item
4-Wheel Pipe Cutters
Features
Equipped with Four Heavy Duty Wheels, Two-Man Leverage Possible
Handle Material
Iron
Replacement Wheel
Mfr. No. F-229/33125, Mfr. No. F-299S/33130
Tool Weight
20 lb
Maximum Cutting Capacity
4 in
Minimum Cutting Capacity
2 1/2 in
Replacement Blade
Mfr. No. 33100, Mfr. No. 33105, Mfr. No. 33110, Mfr. No. 33115
Description
Pipe Cutter, Product Type 4-Wheel Pipe Cutter, Material Application Cast-Iron, Stainless Steel, Steel, Cutting Action Standard 4-Wheel Cutter, Minimum Cutting Capacity 2 1/2 in, Maximum Cutting Capacity 4 in, Tool Length 26 1/2 in, Tool Height 3 in, Tool Width 8 1/2 in, Body Material Iron, Blade Material Steel, Features Equipped with Four Heavy Duty Wheels, Two-Man Leverage Possible, Handle Design Ergonomic, Handle Material Iron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.