Zoro Homepage
This item is Discontinued.
No Product Image Available

H-D “C” Cutter, 3" (80 mm) (Discontinued)

  • Mfr # 52822
  • Zoro # G204340251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52822
Zoro #
G204340251
UPC #
95691528223
Country of Origin
United States

Dimensions

Length
4.2
Height
3.8
Width
3.9

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.