HandHeld Power Drive, Universal Reversible HeavyDuty, 18 to 2 Pipe, Cast Aluminum, 115230 V Pow
Mfr # 67982
Zoro # G608756962
product price:Â $4,620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67982
Zoro #
G608756962
UPC #
95691679826
Country of Origin
United States
Description
The Ridgid 700 power drive has proven to be the industry workhorse in handheld power drives for decades and has been the most powerful and durable on the market Constructed with a rugged cast aluminum housing, the 700 PD is designed for heavyduty applications and everyday use It is ideal for mechanical, electrical and plumbing contractors as it can cut both right and lefthand threads in seconds, saving time, effort, and money The 700 PD drives Ridgid 12R die heads for 18 to 2 in pipe capacity, threads bolts 14 to 1 in, and also drives 141 and 161 Geared Threaders for increased pipe capacity of 212 to 6 in The versatility of the 700 PD is further expanded by being able to power Ridgid 258 and 258XL power pipe cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.