Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Steel Pipe Cutter

  • Mfr # 83080

  • Zoro # G3967218


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
4" to 6"
Includes
Second Handle
Material Application
Steel, Cast-Iron
Features
Rapid Cutting; Minimal Cutter Rotation; 4 Cutter Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83080
Zoro #
G3967218
UPC #
095691830807
Country of Origin
United States

Details

Cutting Capacity
4" to 6"
Includes
Second Handle
Material Application
Steel, Cast-Iron
Item
Hinged Steel Pipe Cutter
Features
Rapid Cutting; Minimal Cutter Rotation; 4 Cutter Wheels

Description

Hinged Steel Pipe Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.