Hole Cutting Tool, 3 Nominal Capacity, 119 Overall L, 195 L x 155 H x 160 W in
Mfr # 76792
Zoro # G008380217
product price:Â $4,499.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76792
Zoro #
G008380217
UPC #
-
Country of Origin
United States
Description
The Ridgid model HC300 hole cutting tool is designed to cut holes up to 3 in 76 mm diameter into steel pipe The multiple hole size allows the use of fittings such as mechanical T, VicOLet, WeldOLet and others for branching unpressurized pipelines An integral motor and gear reduction optimizes the performance and saw life A singlefeed handle and ONOFF switch allows for easy operation The Model HC300 offers great features that translate into unparalleled field and shop performance