Shop All Knockout Hole Punches
Ridgid
Hole Punch, 4 in. Dia, 1 Pin
Mfr # PH-60C
Zoro # G4849525
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 in
- For Use With RIDGID RE-6 Electrical Tool
- Size 4"
- Hole Size Nominal 4.044 in
- Conduit and Pipe Size (In.) 4 in
Product Information
- Brand Ridgid
- MFR # PH-60C
- Zoro # G4849525
- UPC # 095691520784
- Country of Origin Germany
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 in |
Size | 4" |
Hole Size Nominal | 4.044 in |
Conduit and Pipe Size (In.) | 4 in |
Details
Description
Hole Punch, Manual, Hole Size Nominal 4.044 in, Hole Size (In.) 4 in, Conduit and Pipe Size (In.) 4 in, Number of Pins 1, Max. Capacity Mild Steel (Ga.) 4, Replacement Punch Set, Punching Holes In Mild Steel, Use With RIDGID RE-6 Electrical Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM DRAINSHROOM SNAKE 3.5ft (DSSNK070)
- CEMENTEX 3/8 SqDr T30 Torx Skt (IT38-T30)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5426N)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- GREENLEE Knock Out Set (KCC4-767)
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- Ridgid Knockout Hole Punches