Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid HOSE, 8' PRO FOR 2.5" ACC 54193

HOSE, 8' PRO FOR 2.5" ACC (Discontinued)

  • Mfr # 54193
  • Zoro # G304341769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54193
Zoro #
G304341769
UPC #
95691541932
Country of Origin
Unknown

Dimensions

Length
18
Height
6
Width
12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.