
Inner-Outer Reamer, 1/2-2 In
Mfr # 29993
Zoro # G0247904
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Capacity (In.)
1/2 to 2
Blade Type
45 Cutting Edges
Blade Material
Steel
Application
Aluminum Pipe, Conduit, Copper, for Stainless Steel, Steel, Tubing
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29993
Zoro #
G0247904
UPC #
095691299932
Country of Origin
China
Dimensions
Overall Length (In.)
3 1/2 in
For Material Thickness
1/2 to 2 in
Tool Length
3 1/2 in
Tool Width
6 in
Tool Height
3 1/2 in
Maximum Pipe Size
2 in
Minimum Pipe Size
1/2 in
Details
Item
Inner/Outer Reamer
Capacity (In.)
1/2 to 2
Blade Type
45 Cutting Edges
Blade Material
Steel
Application
Aluminum Pipe, Conduit, Copper, for Stainless Steel, Steel, Tubing
Handle Material
Aluminum
Handle Type
Integrated
Function
For Deburing And Reaming
Compatible Workpiece Side
Inner and Outer
Material Application
Copper, Stainless Steel
Features
Dual Inch/Metric Measurement Bar, Hardened Steel Construction
Body Material
Steel
Reamer Type
Inner/Outer Reamer
Tool Function
Inner Reaming, Outer Deburring/Beveling
Tool Weight
1.25 lb
Description
Inner/Outer Reamer, Reamer Type Inner/Outer Reamer, Minimum Pipe Size 1/2 in, Material Application Copper, Stainless Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 2 in, Tool Function Inner Reaming, Outer Deburring/Beveling, Tool Height 3 1/2 in, Tool Length 3 1/2 in, Tool Width 6 in, Application Aluminum Pipe, Conduit, Copper, for Stainless Steel, Steel, Tubing, Blade Material Steel, Blade Type 45 Cutting Edges, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.