Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera, 3.5" Monitor Size

  • Mfr # 36848

  • Zoro # G7745468


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
0.25 in to 12 in
Monitor Size
3.5 in
Camera Size
12 mm
Shaft Dia.
0.7 in
Recording
Image, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36848
Zoro #
G7745468
UPC #
095691368485
Country of Origin
China

Dimensions

Observation Depth
0.25 in to 12 in
Monitor Size
3.5 in
Camera Size
12 mm
Shaft Dia.
0.7 in
Shaft Length
3 ft
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Display Size
3.5 in
Minimum Observation Depth
0.4 in
Shaft Diameter
0.7 in
Manufacturer Warranty Length
Lifetime
Maximum Observation Depth
12 in
Camera Diameter
17 mm

Details

Item
Diagnostics, Inspection & Locating
Recording
Image, Video
Wireless Display
No
Power Source
Batteries (4 x "AA")
Pixel Resolution
320 x 240
Probe Lighting System
4 LEDs with adjustable brightness
Features
Snapshot While Recording, Adjustable LED Lights
Includes
Carrying Case
Operating Temp.
14 Degrees to 122 Degrees F
Product Type
Inspection Camera
Camera Probe IP Rating
IPx5
Minimum Operating Temperature
14 Degrees F
Includes Probe
Camera Probe Included
Camera Pixel Resolution
320 x 240
Image Capture Options
Still Image Capture
Number of Batteries Required
4
Camera View Type
Single
Number of Camera Probe Lights
4
Display IP Rating
IPx5
Display Portability
Fixed
Resistance Properties
Waterproof
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Field of View
180 Degrees
Internal Memory
20 images
Playback
On screen only
Cable Reach
3 in
Camera Head
Aluminum 17 mm
Attachments
Mirror, Hook & Magnet
Waterproof
Camera head and Cable to 10' (3 m) (when properly assembled)
Display
3.5" (90 mm) Color LCD (320x240 Resolution)

Description

Inspection Camera, Camera Pixel Resolution 320 x 240, Shaft Length 3 ft, Shaft Diameter 0.7 in, Camera Diameter 17 mm, Features Snapshot While Recording, Adjustable LED Lights, Includes Carrying Case, Display Size 3.5 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera, Display Portability Fixed, Minimum Observation Depth 0.4 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.