Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Inter-Connect Cable, 36 In 33113

Inter-Connect Cable, 36 In (Discontinued)

  • Mfr # 33113
  • Zoro # G2927093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33113
Zoro #
G2927093
UPC #
095691331137
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
36 in
Overall Height (In.)
2 in
Overall Length (In.)
36 in
Cable Dia. (In.)
0.25 in
Overall Width (In.)
2.5 in
Overall Height
2 in
Cable Diameter
0.25 in

Details

Item
Interconnect Cable
Cable Connection
Keyed Alignment
Features
Used to Connect RIDGID microEXPLORER to microDrain Reel
Monitor System
CA-350
For Use With
Ridgid SeeSnake Microdrain, Ridgid SeeSnake Microreel, Ridgid SeeSnake Nanoreel
Connector Type
Screw-Type
Construction
Plastic with Electronic Components
Cable Type
Abrasion Resistant, Flexible
Accessory Type
Inter-connect Cable
Material
Plastic with Electronic Components
Compatible Manufacturer Model Number
D65S, L100, N85S
Product Type
Interconnect Cable

Description

Interconnect Cable, Product Type Interconnect Cable, Compatible Manufacturer Model Number D65S, L100, N85S, For Use With Ridgid SeeSnake Microdrain, Ridgid SeeSnake Microreel, Ridgid SeeSnake Nanoreel, Monitor System CA-350, Cable Connection Keyed Alignment, Cable Diameter 0.25 in, Cable Type Abrasion Resistant, Flexible, Camera Type -, Connector Type Screw-Type, Includes -, Material Plastic with Electronic Components, Overall Height 2 in, Overall Length 36 in, Overall Width 2.5 in, Voltage -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.