Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid KIT - 45° SAE Flares, 150 Constant Swing Tubing Cutter & case 24797

KIT - 45° SAE Flares, 150 Constant Swing Tubing Cutter & case (Discontinued)

  • Mfr # 24797
  • Zoro # G204339811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24797
Zoro #
G204339811
UPC #
95691247971
Country of Origin
United States

Dimensions

Overall Length
11.2
Height (In.)
3.2
Width (In.)
8.6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.