This item is Discontinued.

Ridgid KJ-1750 Jetter with Dual Pulse: H-41, H-42, and H-44 1/8" NPT Nozzles, H-51 and H-52 1/4" NPT 62687

KJ-1750 Jetter with Dual Pulse: H-41, H-42, and H-44 1/8" NPT Nozzles, H-51 and H-52 1/4" NPT (Discontinued)

  • Mfr # 62687
  • Zoro # G204080430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62687
Zoro #
G204080430
UPC #
95691626875
Country of Origin
United States

Dimensions

V-Block Length
23.5

Description

Get 1750 psi that jets water at 1.4 gallons per minute. The KJ-1750 blasts through soft blockages, like sludge, soap and grease, restoring 1-1/4 to 4-inch diameter lines to their free-flowing capacity. The electric-powered design makes this an excellent machine for clearing sinks and other indoor jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.