
Line Transmitter, Energized Lines
Mfr # 50793R
Zoro # G305948110
product price: $2,019.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 10 ft Coil Connectors, Shoulder Strap
Features
Accepts RIDGID 18V Batteries, Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 33 kHz, 8 kHz
Battery Chemistry
Alkaline
CAT Safety Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50793R
Zoro #
G305948110
UPC #
095691507938
Country of Origin
United States
Dimensions
Battery Size
C
Length
7.6 in
Height
4.1 in
Width
3.1 in
Dimensions
7.6" x 3" x 4.1"
Details
Item
Diagnostics, Inspection & Locating
Includes
(2) 10 ft Coil Connectors, Shoulder Strap
Features
Accepts RIDGID 18V Batteries, Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 33 kHz, 8 kHz
Battery Chemistry
Alkaline
CAT Safety Rating
Not Rated
Includes Batteries
Yes
Number of Batteries Required
6
Transmitter Power Output
5 W
For Locating
Energized Lines
Circuit Connection Type
Direct, Induction
Testing Modes
Active, Passive
For Circuit Type
Energized Lines
Locator Type
Utility Line Signal Transmitter
Material
plastic
Voltage
240 V
Color
Black and yellow
Description
Line Transmitter, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Accepts RIDGID 18V Batteries, Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils, For Locating Energized Lines, Includes (2) 10 ft Coil Connectors, Shoulder Strap, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth Not Applicable, Operating Frequency 1 kHz, 33 kHz, 8 kHz, Sonde Frequencies Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.