
Locator Kit, 15 ft Max D, Case
Mfr # 46918
Zoro # G805948160
product price: $5,592.99
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 128 Hz, 33 kHz, 8 kHz
Testing Modes
Active, Passive
Circuit Connection Type
Direct, Induction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46918
Zoro #
G805948160
UPC #
095691469182
Country of Origin
United States
Dimensions
Maximum Locating Depth
15 ft
Details
Item
Diagnostics, Inspection & Locating
Includes
Carrying Case
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
1 kHz, 128 Hz, 33 kHz, 8 kHz
Testing Modes
Active, Passive
Circuit Connection Type
Direct, Induction
Sonde Frequencies
16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz
Locator Type
Utility Line Locator Kit (Transmitter & Receiver)
For Locating
Underground Cables and Pipes
CAT Safety Rating
Not Rated
Transmitter Power Output
5 W
Passive Power Trace
50 Hz, 60 Hz, <4 kHz Broadband
Passive Radio Trace
4 kHz-15 kHz, 15 kHz-36 kHz
Power Source
4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional)
Active Line Trace Frequencies
128 Hz, 1 kHz, 8 kHz and 33 kHz
Description
Locator Kit, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils, For Locating Underground Cables and Pipes, Includes (2) 10 ft Coil Connectors, Hard Carrying Case, Inductive Signal Clamp, Marker Chips, Shoulder Strap, Training CD, Locator Type Utility Line Locator Kit (Transmitter & Receiver), Maximum Locating Depth 15 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.