Shop All Vacuum Accessories
Ridgid
Locking Wet Nozzle, 5-3/4" L, 10-1/2" W
Mfr # LA2510
Zoro # G001770558
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5 3/4 in
- Width 10 1/2 in
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Ridgid
Product Information
- Brand Ridgid
- MFR # LA2510
- Zoro # G001770558
- UPC # 095691629333
- Country of Origin Mexico
- Category Vacuum Accessories
Dimensions
Length | 5 3/4 in |
Width | 10 1/2 in |
For Hose Diameter | 2 1/2 in |
Depth | 16 1/2 in |
Diameter | 2 1/2 in |
Details
Description
Floor Tools and Nozzles, For Hose Diameter 2 1/2 in, Material Plastic, Length 5 3/4 in, Width 10 1/2 in, Depth 16 1/2 in, Diameter 2 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Ridgid, Fits Vacuum Models 50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- NORAMCO TRASH BAG BLK 55G 100CT (RT-3858-XXH)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- ESSITY Tork, PREMIUM MULTIFOLD TOWEL, 1-PLY, 9 X 9.5, WHITE, 1, 12PK (420580)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- RIDGID RIDGID® Wet/Dry Vacuum With Cart, 16 Gallon Cap. (50353)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 252853 Automatic Self Draining Anti-Siphon Vacuum Breaker; Red Brass (252853)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- MAKITA Dust Extracting Attachment (P-80023)
- Ridgid Vacuum Accessories